This product requires certification to purchase.

Multi Function Hand Shower in Brilliance® Black Onyx

Brizo

Kintsu™ Multi Function Hand Shower in Brilliance® Black Onyx

  • Fast #
  • Part #D88006BNX
  • Item #9114710
  • Manufacturer Part #88006-BNX
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu™ Multi Function Hand Shower in Brilliance® Black Onyx

  • Fast #
  • Part #D88006BNX
  • Item #9114710
  • Manufacturer Part #88006-BNX
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Black Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 348
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Kintsu™
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Depth:
3-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-7/8 in
Hand Shower Flow Rate:
1.75 gpm
Height:
10-1/4 in
Hose Included:
No
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full Spray, Full Spray w/Shampoo Spray, Shampoo Spray
UPC:
034449964272
WaterSense Labeled:
Yes
Width:
3-22/25 in