This product requires certification to purchase.

Multi Function Hand Shower in Brilliance Black Onyx

Brizo

Kintsu™ Multi Function Hand Shower in Brilliance Black Onyx

  • Fast #
  • Part #D88706BNX
  • Item #9115299
  • Manufacturer Part #88706-BNX
3.3 out of 5 Customer Rating
Brand image
Brizo

Kintsu™ Multi Function Hand Shower in Brilliance Black Onyx

  • Fast #
  • Part #D88706BNX
  • Item #9115299
  • Manufacturer Part #88706-BNX
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Black Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 32 7/16" long slide bar with adjustable handshower slide bar
  • Slidebar includes integrated waterway connection for simplified installation
  • Pivoting handshower mount easily glides up and down with single-handed operation
  • Handshower features 4 spray settings: Shampoo Spray, Full Spray, Full + Shampoo Spray and Pause
  • Handshower features H2Okinetic® Technology
  • Finished handshower spray face pivots up and down
  • Push-button spray selector is ADA compliant
  • Includes 60" - 82" stretchable finished metal hose
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kintsu™
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-7/8 in
Hand Shower Flow Rate:
1.75 gpm
Height:
10-5/16 in
Hose Included:
Yes
Hose Length:
82 in
Length:
40-31/100 in
Pause Control:
Yes
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Multi
Slide Bar Height:
32-7/16 in
Spray Type:
Full, Pause
UL Listed:
No
UPC:
034449964203
WaterSense Labeled:
Yes
Width:
7-19/100 in