Multi Function Hand Shower in Brilliance Black Onyx
Kintsu™ Multi Function Hand Shower in Brilliance Black Onyx
Package Quantity Info:
Each: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Wall mount bracket includes integrated waterway connection
- Handshower features 4 spray settings: Shampoo Spray, Full Spray, Full + Shampoo Spray and Pause
- Handshower features H2Okinetic® Technology
- Finished handshower spray face rotates up and down
- Handshower push-button spray selector is ADA compliant
- Includes 60" - 82" stretchable finished metal hose
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 6-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-7/8
- Hand Shower Flow Rate:
- 1.75
- Height:
- 10-5/16
- Hose Included:
- Yes
- Hose Length:
- 82
- Length:
- 40-31/100
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pause
- UL Listed:
- No
- UPC:
- 034449964234
- WaterSense Labeled:
- Yes
- Width:
- 3-22/25