Multi Function Hand Shower in Chrome
Kintsu™ Multi Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Multifunction hand shower.
- Touch-Clean® nozzles - swipe away mineral deposits.
- 4 spray settings: Shampoo Spray, Full Spray, Full + Shampoo Spray and Pause.
- Push-button for spray selection.
- Hand shower flow rate 1.75 gpm @ 80 psi, 6.6L/min @ 550 kPa.
- Water Sense® labeled hand shower.
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Kintsu™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/4
- Hand Shower Flow Rate:
- 1.75
- Height:
- 10-1/4
- Hose Included:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Shampoo Spray, Full Spray
- UPC:
- 034449964258
- WaterSense Labeled:
- Yes
- Width:
- 3-22/25