Multi Function Hand Shower in Luxe Nickel
Kintsu™ Multi Function Hand Shower in Luxe Nickel
Package Quantity Info:
Each: 1 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Kintsu™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 3-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-7/8
- Hand Shower Flow Rate:
- 1.75
- Height:
- 10-1/4
- Hose Included:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full Spray, Full Spray w/Shampoo Spray, Shampoo Spray
- UPC:
- 034449964265
- WaterSense Labeled:
- Yes
- Width:
- 3-22/25