Multi Function Hand Shower in Luxe Nickel
Kintsu™ Multi Function Hand Shower in Luxe Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 48-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 32 7/16" long slide bar with adjustable handshower slide bar
- Slidebar includes integrated waterway connection for simplified installation
- Pivoting handshower mount easily glides up and down with single-handed operation
- Handshower features 4 spray settings: Shampoo Spray, Full Spray, Full + Shampoo Spray and Pause
- Handshower features H2Okinetic® Technology
- Finished handshower spray face pivots up and down
- Push-button spray selector is ADA compliant
- Includes 60" - 82" stretchable finished metal hose
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-7/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-5/16 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 40-31/100 in
- Pause Control:
- Yes
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Slide Bar Height:
- 32-7/16 in
- Spray Type:
- Full, Pause
- UL Listed:
- No
- UPC:
- 034449964180
- WaterSense Labeled:
- Yes
- Width:
- 7-19/100 in