Multi Function Showerhead in Chrome
Kintsu™ Multi Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 54-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 Spray Settings - Full Spray, Canopy Spray and Full + Canopy Spray
- Select spray setting with a separate shower diverter or volume control
- Finished spray face
- For overhead raincan orientation only
- 2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa - includes all 3 spray settings
- Must order Rough and Dual Waterway Ceiling Mount Shower Arm and Flange separately
- 1.75 gpm model also available
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- Height:
- 2-63/100 in
- IAPMO Listed:
- No
- Length:
- 14 in
- NSF Certified:
- No
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 034449960496
- WaterSense Labeled:
- No
- Width:
- 11-1/2 in