Multi Function Showerhead in Matte Black
Kintsu® Multi Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 54-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3 Spray Settings - Full Spray, Canopy Spray and Full + Canopy Spray
- Select spray setting with a separate shower diverter or volume control
- Finished spray face
- For overhead raincan orientation only
- 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa - includes all 3 spray settings
- 1.75 gpm models are WaterSense® labeled
- Must order Rough and Dual Waterway Ceiling Mount Shower Arm and Flange separately.
- 2.5 gpm model also available
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 14 in
- Diameter:
- 14 in
- Height:
- 2-63/100 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Multifunction
- UPC:
- 195205105510
- WaterSense Labeled:
- Yes
- Width:
- 11-1/2 in