Thermostatic Valve Trim in Brilliance Black Onyx (Handles Sold Separately)
Kintsu™ Thermostatic Valve Trim in Brilliance Black Onyx (Handles Sold Separately)
Frequently Purchased Together
Product Details
- TempAssure® thermostatic valve cartridge maintains outlet temperature at +/- 3.6°F
- TempAssure® features independent temperature and volume control
- Includes TempAssure® thermostatic cartridge and trim
- Showerhead has a finished spray face
- Showerhead delivers 5 spray settings: H2Okinetic® rinsing spray, shampoo spray, full spray, full + shampoo spray and massage spray
- Select spray setting with push-button
- High temperature limit stops at 120< DEG/>F
- Markings indicate hot and cold temperature
- For use with the MultiChoice® universal rough
- Includes an 11 in. decorative, solid brass shower arm
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance® Black Onyx
- Escutcheon Height:
- 7-13/16 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Handle Type:
- Less Handles
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Valve Trim
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- Weight:
- 2.244 lb