Non-Diverter Tub Spout in Luxe Gold
Kintsu™ Non-Diverter Tub Spout in Luxe Gold
Package Quantity Info:
Each: 1 Pallet: 416-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Non-diverter tub spout
- 9 1-16" reach
- Solid brass construction
- Sweat or slip onto 1/2" CWT
- Thread onto 1/2" NPT
- RP90472 universal adapter ships with tub spout
- Can be installed with shower diverter systems
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 9-22/25
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 3-3/50
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-7/8
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Reach:
- 9-1/8
- Spout Type:
- Non-diverter
- Tub Spout Reach:
- 9-1/8
- UL Listed:
- No
- UPC:
- 034449962742
- Width:
- 2-3/4