This product requires certification to purchase.

Pressure Balancing Valve Trim in Brilliance Black Onyx (Handles Sold Separately)

Brizo

Kintsu™ Pressure Balancing Valve Trim in Brilliance Black Onyx (Handles Sold Separately)

  • Fast #
  • Part #DT75P606BNXLHP
  • Item #9115269
  • Manufacturer Part #T75P606-BNXLHP
4 out of 5 Customer Rating
Brand image
Brizo

Kintsu™ Pressure Balancing Valve Trim in Brilliance Black Onyx (Handles Sold Separately)

  • Fast #
  • Part #DT75P606BNXLHP
  • Item #9115269
  • Manufacturer Part #T75P606-BNXLHP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 192
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Diverter has 3 individual positions and 3 shared positions
  • For 3 individual positions, no shared positions, order RP72124
  • 1/2" universal inlets/outlets
  • Cartridges ship with trim
  • Maximum flow rate guide available in the Custom Shower section
  • Must order handles separately
  • RP100160 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
7-13/16 in
Escutcheon Width
6-3/4 in
Faucet Connection Size
1/2 in
Flow Rate
5.0 gpm
Height
7-81/100 in
Width
6-3/4 in
Included Components
Handle Included
No
Characteristics & Features
Collection
Kintsu™
Color Finish Category
Blacks
Color Finish Name
Brilliance Black Onyx
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Product Type
Valve Trim
UPC
034449962810