This product requires certification to purchase.

Pressure Balancing Valve Trim in Luxe Nickel (Handles Sold Separately)

Brizo

Kintsu® Pressure Balancing Valve Trim in Luxe Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT60P006NKLHP
  • Item #9115282
  • Manufacturer Part #T60P006-NKLHP
4.5 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Pressure Balancing Valve Trim in Luxe Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT60P006NKLHP
  • Item #9115282
  • Manufacturer Part #T60P006-NKLHP
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice® Universal rough
  • Handle adjusts temperature
  • Red/Blue temperature markings
  • RP81665 extension kit extends rough installation up to 1-3/4 in
  • MUST ORDER HANDLE SEPARATELY
  • RP81665 extension kit extends rough installation up to 1 3/4"
  • Handle kits HL60P06 and HK60P06 are part of the Kintsu® Collection
  • Handle kit HL60P67 is part of the Allaria™ Collection
  • 120 Deg maximum handle rotation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
Yes
Collection:
Kintsu®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
3-3/50
Escutcheon Height:
7-13/16
Escutcheon Width:
6-1/2
Faucet Mount:
Wall Mount
Flow Rate:
6.3 gpm
Handle Included:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
7-81/100
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trim Only:
Yes
UPC:
034449963756
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/2