Pressure Balancing Valve Trim in Matte Black (Handle Not Included)
Kintsu® Pressure Balancing Valve Trim in Matte Black (Handle Not Included)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 192-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single-function pressure balance cartridge
- For use with MultiChoice® Universal rough
- Handle adjusts temperature
- Red/Blue temperature markings
- MUST ORDER HANDLE SEPARATELY
- RP81665 extension kit extends rough installation up to 1 3/4"
- Handle kits HL60P06 and HK60P06 are part of the Kintsu® Collection
- Handle kit HL60P67 is part of the Allaria™ Collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-3/50 in
- Escutcheon Height:
- 7-13/16 in
- Escutcheon Width:
- 7-13/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-81/100 in
- Number of Handles:
- No Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 195205020646
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-1/2 in