Pressure Balancing Valve Trim in Matte Black (Handles Sold Separately) (Trim Only)
Kintsu™ Pressure Balancing Valve Trim in Matte Black (Handles Sold Separately) (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with MultiChoice® universal integrated shower diverter rough
- Valve handle adjusts temperature
- Red/blue temperature markings
- Diverter has 2 individual positions and 1 shared position
- For 2 individual positions, no shared positions, order RP72123
- 1/2" universal inlets/outlets
- Cartridges ship with trim
- Must order handles separately
- RP100160 extension kit extends rough installation up to 1 in. Must order appropriate finish to match trim
- Handle kits HL75P06 and HK75P06 are part of the Kintsu® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Kintsu™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 7-13/16
- Escutcheon Width:
- 6-3/4
- Faucet Connection:
- Universal
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- No
- Handle Material:
- Metal
- Handle Type:
- Less Handles
- Height:
- 7-81/100
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 195205020738
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-3/4