Pull-Down Faucet Lever Handle Kit in Lumicoat® Luxe Gold®
Kintsu® Pull-Down Faucet Lever Handle Kit in Lumicoat® Luxe Gold®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles are ADA compliant
- L = Lumicoat® Technology
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Kintsu®
- Color Finish Name:
- Luxe Gold
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-81/100
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Type:
- DHLK006GLL
- UPC:
- 195205064459