Sensori Thermostatic Valve Trim Lever Handle in Luxe Gold
Kintsu™ Sensori Thermostatic Valve Trim Lever Handle in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 1296-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sensori® thermostatic valve trim handle kit
- Includes 1 handle
- Handle is ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Kintsu™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trim Only:
- Yes
- UPC:
- 034449947589
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 2-3/50 in