Sensori Volume Control Trim with Lever Handle in Brilliance® Luxe Nickel®
Kintsu® Sensori Volume Control Trim with Lever Handle in Brilliance® Luxe Nickel®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 672-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Volume control is required for every outlet and every set of body sprays
- Volume control has a recommended working pressure of 40 - 80 psi
- Rough accommodates installation depths of 2 1/8" to 2 3/4"
- RP100304 extends installation depth up to 3 1/4"
- Must order rough separately
- Volume controls are required for every outlet and every set of body sprays (up to max flow)
- All parts are replaceable from the front
- Volume control only, must be used with temperature control device
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 3-11/25
- Diameter:
- 2-3/16
- Escutcheon Height:
- 2-3/16
- Escutcheon Width:
- 2-3/16
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-19/100
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 034449959216
- Valve Trim Type:
- Volume Control
- Width:
- 2-3/16