Sensori Volume Control Trim with Lever Handle in Chrome
Kintsu® Sensori Volume Control Trim with Lever Handle in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 672-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Volume control is required for every outlet and every set of body sprays
- Volume control has a recommended working pressure of 40-80 psi
- Rough accommodates installation depths of 2-1/8 in to 2-3/4 in
- RP100304 extends installation depth up to 3-1/4 in
- Must order rough separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 2-3/16 in
- Escutcheon Width:
- 2-3/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 3-3/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449959223
- Valve Trim Type:
- Volume Control
- Width:
- 2-19/100 in