This product requires certification to purchase.

Single Function Hand Shower in Luxe Nickel (Shower Hose Sold Separately)

Brizo

Kintsu™ Single Function Hand Shower in Luxe Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #D85006NK
  • Item #9115322
  • Manufacturer Part #85006-NK
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu™ Single Function Hand Shower in Luxe Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #D85006NK
  • Item #9115322
  • Manufacturer Part #85006-NK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 324
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single spray setting: Full Spray
  • Hand shower ONLY, hose not included
  • 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kintsu™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
1-3/50 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
8-47/50 in
Hose Included:
No
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
034449962674
WaterSense Labeled:
Yes
Width:
1-1/16 in