Single Function Hand Shower in Luxe Nickel (Shower Hose Sold Separately)
Kintsu® Single Function Hand Shower in Luxe Nickel (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 324-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single spray setting: Full Spray
- Handshower ONLY, hose not included
- 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 1-3/50 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-47/50 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- UPC:
- 034449978095
- WaterSense Labeled:
- Yes
- Width:
- 1-3/50 in