This product requires certification to purchase.

Single Handle Bar Faucet in Lumicoat® Black Onyx (Handle Sold Separately)

Brizo

Kintsu® Single Handle Bar Faucet in Lumicoat® Black Onyx (Handle Sold Separately)

  • Fast #
  • Part #D61007LFBNXLHPL
  • Item #10350443
  • Manufacturer Part #61007LF-BNXLHP-L
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Single Handle Bar Faucet in Lumicoat® Black Onyx (Handle Sold Separately)

  • Fast #
  • Part #D61007LFBNXLHPL
  • Item #10350443
  • Manufacturer Part #61007LF-BNXLHP-L
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Black Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ceramic cartridge
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • L = Lumicoat® Technology
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in IPS
Faucet Height
11-3/8 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
8-9/16 in
Spout Reach
5-7/8 in
Included Components
Deck Plate Included
No
Handle Included
No
Characteristics & Features
Collection
Kintsu®
Color Finish Category
Blacks
Color Finish Name
Lumicoat Black Onyx
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Global
UPC
195205065470