This product requires certification to purchase.

Single Handle Bar Faucet in Lumicoat® Luxe Gold® (Handle Sold Separately)

Brizo

Kintsu® Single Handle Bar Faucet in Lumicoat® Luxe Gold® (Handle Sold Separately)

  • Fast #
  • Part #D61006LFGLLHPL
  • Item #10350439
  • Manufacturer Part #61006LF-GLLHP-L
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Single Handle Bar Faucet in Lumicoat® Luxe Gold® (Handle Sold Separately)

  • Fast #
  • Part #D61006LFGLLHPL
  • Item #10350439
  • Manufacturer Part #61006LF-GLLHP-L
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ceramic cartridge
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • L = Lumicoat® Technology
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Kintsu®
Color Finish Category:
Gold Tones
Color Finish Name:
Lumicoat Luxe Gold
Deck Plate Included:
No
Faucet Connection Size:
1/2 in IPS
Faucet Height:
11-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
No
Handle Material:
Brass
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-7/16 in
Spout Reach:
5-7/8 in
Spout Type:
Swivel
UPC:
195205065432