Single Handle Bar Faucet in Lumicoat® Luxe Gold® (Handle Sold Separately)
Kintsu® Single Handle Bar Faucet in Lumicoat® Luxe Gold® (Handle Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ceramic cartridge
- Accommodates up to 3" deck thickness
- Comes with standard fittings
- L = Lumicoat® Technology
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Lumicoat Luxe Gold
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in IPS
- Faucet Height:
- 11-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-9/16 in
- Spout Reach:
- 5-7/8 in
- Spout Type:
- Swivel
- UPC:
- 195205065487