Single-Handle Bar Faucet Knob in Matte Black
Kintsu® Single-Handle Bar Faucet Knob in Matte Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 846-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Covered under Brizo's limited lifetime warranty
- For use with Kintsu single handle bar faucets
- Handle type: Knob
- Number of handles: 1
- Handle height: 2-3/16" (from center)
- Handle length: 1-9/16"
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kintsu®
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Height:
- 1-14/25
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Type:
- DHLB007BL
- UPC:
- 195205064381