Single Handle Bathtub & Shower Faucet in Luxe Nickel (Trim Only)
Kintsu® Single Handle Bathtub & Shower Faucet in Luxe Nickel (Trim Only)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1950-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pressure balance shower trim handle kit
- Includes 1 handle
- Handle is ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Height:
- 2-3/16
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449947756