This product requires certification to purchase.

Single Handle Faucet with Square Spout in Lumicoat® Luxe Gold

Brizo

Kintsu® Single Handle Faucet with Square Spout in Lumicoat® Luxe Gold

  • Fast #
  • Part #D61306LFCGLL
  • Item #10350449
  • Manufacturer Part #61306LF-C-GL-L
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Single Handle Faucet with Square Spout in Lumicoat® Luxe Gold

  • Fast #
  • Part #D61306LFCGLL
  • Item #10350449
  • Manufacturer Part #61306LF-C-GL-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • DIAMOND Seal® Technology
  • Compatible with the Pristive™ Tankless Reverse Osmosis System, filtered water systems, chillers, or as a cold water tap
  • Accommodates up to 3" deck thickness
  • Spout swivels 360?
  • Integrated supply tubes
  • Integrated air gap included with 1/4" tube for RO system and 3/8" tube for drain
  • L = Lumicoat® Technology
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
6-1/2 in
End Connection 1
CC
End Connections
CC
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.5 gpm
Height
9-14/25 in
Spout Height
9-14/25 in
Spout Reach
5-3/50 in
Characteristics & Features
Collection
Kintsu®
Color Finish Category
Gold Tones
Color Finish Name
Lumicoat Luxe Gold
Material
Brass
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
D61306LFCGLL
UPC
195205064626