This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Luxe Gold®

Brizo

Kintsu™ Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Luxe Gold®

  • Fast #
  • Part #D65006LFGLECO
  • Item #9115125
  • Manufacturer Part #65006LF-GL-ECO
3.1 out of 5 Customer Rating
Brand image
Brizo

Kintsu™ Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Luxe Gold®

  • Fast #
  • Part #D65006LFGLECO
  • Item #9115125
  • Manufacturer Part #65006LF-GL-ECO
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ceramic cartridge
  • 1-hole installation
  • Accommodates up to 3” deck thickness
  • Laminar flow stream straightener
  • Must order drain separately
  • 1.5 gpm model also available
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Kintsu™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
4-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
4-3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
3-13/16 in
Spout Reach:
5-3/4 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449951678
Vandal Resistant:
No
WaterSense Labeled:
Yes