This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brilliance® Black Onyx (Handle Sold Separately)

Brizo

Kintsu® Single Handle Pull Down Kitchen Faucet in Brilliance® Black Onyx (Handle Sold Separately)

  • Fast #
  • Part #D63006LFBNXLHPL
  • Item #10350478
  • Manufacturer Part #63006LF-BNXLHP-L
4.3 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Single Handle Pull Down Kitchen Faucet in Brilliance® Black Onyx (Handle Sold Separately)

  • Fast #
  • Part #D63006LFBNXLHPL
  • Item #10350478
  • Manufacturer Part #63006LF-BNXLHP-L
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • DIAMOND Seal® Technology
  • MagneDock® Technology - magnetic wand docking system
  • Euro-motion Diamond™ Valve with InnoFlex™ waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Kintsu®
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Deck Plate Included:
No
Faucet Connection Size:
3/8 in IPS and CC
Faucet Height:
16-19/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
9 in
Spout Reach:
9-5/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Type:
D63006LFBNXLHPL
UPC:
195205065012