This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brilliance® Black Onyx (Handle Sold Separately)

Brizo

Kintsu® Single Handle Pull Down Kitchen Faucet in Brilliance® Black Onyx (Handle Sold Separately)

  • Fast #
  • Part #D63007LFBNXLHPL
  • Item #10350483
  • Manufacturer Part #63007LF-BNXLHP-L
3.9 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Single Handle Pull Down Kitchen Faucet in Brilliance® Black Onyx (Handle Sold Separately)

  • Fast #
  • Part #D63007LFBNXLHPL
  • Item #10350483
  • Manufacturer Part #63007LF-BNXLHP-L
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • DIAMOND Seal® Technology
  • MagneDock® Technology - magnetic wand docking system
  • Euro-motion Diamond™ Valve with InnoFlex™ waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in IPS and CC
Faucet Height
16-13/100 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3 in
Spout Height
10 in
Spout Reach
9-1/8 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
No
Characteristics & Features
Collection
Kintsu®
Color Finish Category
Blacks
Color Finish Name
Brilliance Black Onyx
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
Type
D63007LFBNXLHPL
UPC
195205065067