This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet with Touch Activation in Luxe Gold (Handle Sold Separately)

Brizo

Kintsu® Single Handle Pull Down Kitchen Faucet with Touch Activation in Luxe Gold (Handle Sold Separately)

  • Fast #
  • Part #D64007LFGLLHPL
  • Item #10350504
  • Manufacturer Part #64007LF-GLLHP-L
3.3 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Single Handle Pull Down Kitchen Faucet with Touch Activation in Luxe Gold (Handle Sold Separately)

  • Fast #
  • Part #D64007LFGLLHPL
  • Item #10350504
  • Manufacturer Part #64007LF-GLLHP-L
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • SmartTouch® Technology with TempID® feature – tap on/off functionality with temperature indicating LED light
  • Optional A/C adapter EP102157
  • Optional voice activation technology (EP100854) available for use with connected home devices
  • For additional product details reference the non SmartTouch® Technology Model
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
Collection:
Kintsu®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Deck Plate Included:
No
Faucet Connection Size:
3/8 in IPS and CC
Faucet Height:
16-63/100
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
No
Kitchen Faucet Type:
Pull Down, Touch Activated
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Side Spray:
No
Spout Reach:
9-1/8
Spout Swivel:
360°
Spout Type:
Swivel
Type:
D64007LFGLLHPL
UPC:
195205065227