Single Handle Pull Down Kitchen Faucet with Touch Activation in Matte Black (Handle Sold Separately)
Kintsu® Single Handle Pull Down Kitchen Faucet with Touch Activation in Matte Black (Handle Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- SmartTouch® Technology with TempID® feature – tap on/off functionality with temperature indicating LED light
- Optional A/C adapter EP102157
- Optional voice activation technology (EP100854) available for use with connected home devices
- For additional product details reference the non SmartTouch® Technology Model
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- Collection:
- Kintsu®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in IPS and CC
- Faucet Height:
- 16-63/100
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- No
- Kitchen Faucet Type:
- Pull Down, Touch Activated
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Side Spray:
- No
- Spout Reach:
- 9-5/16
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Type:
- D64006LFBLLHP
- UPC:
- 195205064053