Single Handle Volume Control Valve Trim in Brilliance Black Onyx
Kintsu® Single Handle Volume Control Valve Trim in Brilliance Black Onyx
Package Quantity Info:
Each: 1 Case: 3 Pallet: 672-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Volume control is required for every outlet and every set of body sprays
- Volume control has a recommended working pressure of 40 to 80 psi
- Rough accommodates installation depths of 2-1/8 to 2-3/4 in
- RP100304 extends installation depth up to 3-1/4 in
- Must order rough separately
- 90° handle rotation controls volume only
- Volume control flows up to 16.2 gpm at 60 psi
- Maximum flow 8.2 gpm at 60 psi per volume control when paired with Sensori thermostatic trim
- All parts are replaceable from the front
- Rough can accommodate up to 3-1/4 in wall thickness
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 3-1/2
- Diameter:
- 2-1/4
- Escutcheon Height:
- 2-1/4
- Escutcheon Width:
- 2-1/4
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 2-5/16
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Trim Only:
- Yes
- UPC:
- 034449959230
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Width:
- 2-1/4