Slidebar Assembly in Luxe Gold
Kintsu Slidebar Assembly in Luxe Gold
Package Quantity Info:
Each: 1 Pallet: 70-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kintsu
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 2-47/50
- Faucet Part Type:
- Trim
- Height:
- 32-1/2
- Installation Type:
- Wall Mount
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Type:
- DRP101580GL
- UPC:
- 034449975803