Soap Dispenser in Lumicoat® Black Onyx
Kintsu® Soap Dispenser in Lumicoat® Black Onyx
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes installation hardware
- Accommodates up to 3" deck thickness
- 15-ounce bottle
- Refillable from above the deck
- L = Lumicoat® Technology
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kintsu®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Lumicoat Black Onyx
- Depth:
- 4-14/25 in
- Height:
- 13-13/100 in
- Installation Type:
- Deck Mount
- Material:
- Zinc
- Type:
- D695306BNXL
- UPC:
- 195205065524