TempAssure® Thermostatic Integrated Diverter Trim Knob Handles in Brilliance® Luxe Gold®
Kintsu® TempAssure® Thermostatic Integrated Diverter Trim Knob Handles in Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- TempAssure® thermostatic integrated diverter handle kit
- Includes 2 handles
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Part Type:
- Handle
- Handle Length (in):
- 3-7/16
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Height:
- 3-9/16
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449947701