This product requires certification to purchase.

TempAssure® Thermostatic Integrated Diverter Trim Lever Handles in Matte Black

Brizo

Kintsu® TempAssure® Thermostatic Integrated Diverter Trim Lever Handles in Matte Black

  • Fast #
  • Part #DHL7506BL
  • Item #10515671
  • Manufacturer Part #HL7506-BL
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu® TempAssure® Thermostatic Integrated Diverter Trim Lever Handles in Matte Black

  • Fast #
  • Part #DHL7506BL
  • Item #10515671
  • Manufacturer Part #HL7506-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Delicate harmonies come to life in the Kintsu Bath Collection by Brizo. Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi.
  • For use with Kintsu thermostatic trim with integrated diverter
  • Coordinates with products from the Kintsu line seamlessly
  • Constructed of zinc ensuring durability and dependability
  • Handle only - trim not included
  • Requires Certification

Specifications

Collection:
Kintsu®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Handle
Handle Material:
Zinc
Handle Type:
Lever
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
Type:
DHL7506BL
UPC:
195205107583