This product requires certification to purchase.

TempAssure® Thermostatic Trim Knob Handles in Brilliance® Black Onyx

Brizo

Kintsu™ TempAssure® Thermostatic Trim Knob Handles in Brilliance® Black Onyx

  • Fast #
  • Part #DHK6006BNX
  • Item #9115113
  • Manufacturer Part #HK6006-BNX
3.8 out of 5 Customer Rating
Brand image
Brizo

Kintsu™ TempAssure® Thermostatic Trim Knob Handles in Brilliance® Black Onyx

  • Fast #
  • Part #DHK6006BNX
  • Item #9115113
  • Manufacturer Part #HK6006-BNX
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Black Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 540
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • TempAssure® Thermostatic shower trim handle kit
  • Includes 2 handles
  • Handles are ADA compliant
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Kintsu™
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Faucet Part Type:
Handle
Handle Material:
Zinc
Handle Type:
Knob
Height:
4-1/2
Material:
Zinc
Number of Handles:
Two Handle
UPC:
034449955225