TempAssure® Thermostatic Trim Knob Handles in Polished Chrome
Kintsu® TempAssure® Thermostatic Trim Knob Handles in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- TempAssure® thermostatic shower trim handle kit
- Includes 2 handles
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Length (in):
- 3-14/25
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Height:
- 3-9/16
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 034449947770
- Width:
- 2-1/4