TempAssure Thermostatic Valve with Diverter Extension Kit
Kintsu® TempAssure Thermostatic Valve with Diverter Extension Kit
Package Quantity Info:
Each: 1 Pallet: 1053-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Kintsu valve trim extension kit
- Covered under Brizo's limited lifetime warranty
- Genuine Brizo part
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kintsu®
- Faucet Type:
- Thermostatic
- Height:
- 1-19/25
- Material:
- Zinc
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- DRP101619BL
- UPC:
- 195205107750