This product requires certification to purchase.

Thermostatic Valve Trim in Chrome (Handles Sold Separately)

Brizo

Kintsu® Thermostatic Valve Trim in Chrome (Handles Sold Separately)

  • Fast #
  • Part #DT60006PCLHP
  • Item #9115237
  • Manufacturer Part #T60006-PCLHP
4.5 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Thermostatic Valve Trim in Chrome (Handles Sold Separately)

  • Fast #
  • Part #DT60006PCLHP
  • Item #9115237
  • Manufacturer Part #T60006-PCLHP
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • TempAssure® Thermostatic medium flow valving
  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • High temperature limit stops at 120? F
  • Showerhead delivers 5 spray settings: H2Okinetic® Rinsing Spray, Shampoo Spray, Full Spray, Full + Shampoo Spray and Massage Spray
  • Select spray setting with push-button
  • Showerhead has a finished spray face
  • Includes an 11" decorative, solid brass shower arm
  • For use with the MultiChoice® Universal rough
  • Requires Certification
  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Kintsu®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-31/100
Escutcheon Height:
7-13/16
Escutcheon Width:
6-1/2
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
No
Handle Material:
Brass
Handle Type:
Less Handles
Height:
7-81/100
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trim Only:
Yes
UL Listed:
No
UPC:
034449966245
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes
Width:
6-1/2