This product requires certification to purchase.

Thermostatic Valve Trim in Luxe Gold (Handles Sold Separately)

Brizo

Kintsu® Thermostatic Valve Trim in Luxe Gold (Handles Sold Separately)

  • Fast #
  • Part #DT75506GLLHP
  • Item #9115323
  • Manufacturer Part #T75506-GLLHP
3.1 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Thermostatic Valve Trim in Luxe Gold (Handles Sold Separately)

  • Fast #
  • Part #DT75506GLLHP
  • Item #9115323
  • Manufacturer Part #T75506-GLLHP
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with MultiChoice® universal integrated shower diverter rough
  • Independent temperature, volume and diverter control
  • Diverter has two individual positions and one shared position
  • For two individual positions, no shared positions, order RP72123
  • 1/2 in universal inlets/outlets
  • Cartridges ship with trim
  • Maximum flow rate guide available in the custom shower section
  • RP90545 extension kit extends rough installation up to 1 in, must order appropriate finish to match trim
  • RP101619 extension kit extends rough installation up to 1 in, must order appropriate finish to match trim
  • Field adjustable to limit handle rotation into hot water zone
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kintsu®
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Depth:
4-3/4 in
Escutcheon Height:
7-13/16 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
Universal
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
No
Handle Material:
Zinc
Handle Type:
Less Handles
Height:
7-13/16 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
UPC:
034449964104
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6-3/4 in