Thermostatic Valve Trim in Luxe Nickel (Handles Sold Separately)
Kintsu® Thermostatic Valve Trim in Luxe Nickel (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 192-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Thermostatic cartridge ships with trim
- High temperature limit stop - 120?F
- RP101600 extension kit extends rough installation up to 1 1/6"
- MUST ORDER ROUGH SEPARATELY
- MUST ORDER HANDLE SEPARATELY
- Installation accommodates wall thickness up to 5/8 in
- Installation accommodates wall thickness up to 5/8"
- RP101600 extension kit extends rough installation up to 1 3/4"
- Handle kit HL6667 is part of the Allaria™ Collection
- All parts are replaceable from the front of the valve
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Kintsu®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 2-1/4
- Escutcheon Height:
- 7-7/8
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 7-81/100
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449963794
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 7