This product requires certification to purchase.

Thermostatic Valve Trim in Luxe Nickel (Handles Sold Separately)

Brizo

Kintsu® Thermostatic Valve Trim in Luxe Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT75506NKLHP
  • Item #9115287
  • Manufacturer Part #T75506-NKLHP
4 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Thermostatic Valve Trim in Luxe Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT75506NKLHP
  • Item #9115287
  • Manufacturer Part #T75506-NKLHP
4 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • RP101619 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
  • Handle kits HL7506 and HK7506 are part of the Kintsu® Collection
  • Handle kit HL75P67 is part of the Allaria™ Collection
  • Field adjustable to limit handle rotation into hot water zone
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Kintsu®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
4-3/4 in
Escutcheon Height:
7-13/16 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
Universal
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
No
Handle Material:
Zinc
Handle Type:
Less Handles
Height:
7-81/100 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trim Only:
Yes
UL Listed:
No
UPC:
034449964111
Valve Trim Type:
Thermostatic
Width:
6-3/4 in