Thermostatic Valve Trim Lever Handle Kit in Chrome
Kintsu™ Thermostatic Valve Trim Lever Handle Kit in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- TempAssure® thermostatic shower trim handle kit
- Includes 2 handles
- Handles are ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Kintsu™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-5/16
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 034449947626
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 2-1/4