This product requires certification to purchase.

Thermostatic Valve with Integrated Diverter Trim Lever Handle Kit in Brilliance Black Onyx

Brizo

Kintsu® Thermostatic Valve with Integrated Diverter Trim Lever Handle Kit in Brilliance Black Onyx

  • Fast #
  • Part #DHL7506BNX
  • Item #9114644
  • Manufacturer Part #HL7506-BNX
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Thermostatic Valve with Integrated Diverter Trim Lever Handle Kit in Brilliance Black Onyx

  • Fast #
  • Part #DHL7506BNX
  • Item #9114644
  • Manufacturer Part #HL7506-BNX
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Black Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • TempAssure® thermostatic integrated diverter handle kit
  • Includes 2 handles
  • Handles are ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Kintsu®
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Faucet Part Type:
Handle
Handle Length (in):
3-1/4
Handle Material:
Zinc
Handle Type:
Lever
Height:
6-1/2
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
UPC:
034449955300
Width:
2-1/4