Toilet Tissue Holder in Brilliance® Black Onyx
Kintsu® Toilet Tissue Holder in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Case: 3 Pallet: 420-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For additional shelf space in the bath
- For use with tissue holder 695006-XX
- All metal construction
- Requires tissue holder 695006 for installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2
- Collection:
- Kintsu®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 4
- Hardware Included:
- Yes
- Height:
- 2-3/50
- Material:
- Metal
- Projection:
- 4
- UPC:
- 034449959063
- Width:
- 6-3/50