Toilet Tissue Holder in Matte Black
Kintsu® Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 420-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All metal construction
- Additional tissue shelf available, 695007-XX
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 6-1/4 in
- Collection:
- Kintsu®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- UPC:
- 195205107316
- Width:
- 6-1/4 in