Thermostatic Valve Trim in Brilliance Black Onyx (Handles Sold Separately)
Kintsu™ Thermostatic Valve Trim in Brilliance Black Onyx (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 192-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with MultiChoice® Universal Integrated Shower Diverter Rough
- Independent temperature, volume and diverter control
- Diverter has 2 individual positions and 1 shared position
- For 2 individual positions, no shared positions, order RP72123
- 1/2" universal inlets/outlets
- Cartridges ship with the trim
- Maximum flow rate guide available in the Custom Shower section
- RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Kintsu™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Escutcheon Height:
- 7-13/16 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 7.2 gpm
- Handle Included:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7-81/100 in
- Number of Handles:
- No Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 034449964098
- Valve Trim Type:
- Thermostatic
- Width:
- 6-3/4 in