This product requires certification to purchase.

Two Handle Lever Handle Kit in Polished Chrome

Brizo

Kintsu™ Two Handle Lever Handle Kit in Polished Chrome

  • Fast #
  • Part #DHL5306PC
  • Item #9115073
  • Manufacturer Part #HL5306-PC
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu™ Two Handle Lever Handle Kit in Polished Chrome

  • Fast #
  • Part #DHL5306PC
  • Item #9115073
  • Manufacturer Part #HL5306-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 780
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lavatory handle kit
  • Includes 2 widespread lavatory handles
  • Handles are ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
2-1/4 in
Width
3-7/16 in
Characteristics & Features
Collection
Kintsu™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Handle Kit
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Fits Model
65308LF-LHP, 65308LF-LHP-ECO
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UPC
034449952316