This product requires certification to purchase.

Two Handle Pull Down Kitchen Faucet in Matte Black (Handles Sold Separately)

Brizo

Kintsu® Two Handle Pull Down Kitchen Faucet in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #D62506LFBLLHP
  • Item #10350457
  • Manufacturer Part #62506LF-BLLHP
5 out of 5 Customer Rating
Brand image
Brizo

Kintsu® Two Handle Pull Down Kitchen Faucet in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #D62506LFBLLHP
  • Item #10350457
  • Manufacturer Part #62506LF-BLLHP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MagneDock® Technology - magnetic wand docking system
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • MUST ORDER HANDLES SEPARATELY
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Kintsu®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Connection Size:
1/2 in IPS
Faucet Height:
16-13/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
No
Spout Reach:
9-1/4 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
195205064800